Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 24"D x 72"W x 72"H, 4 Shelves, Aluminum, Shelf Capacity: 1500 lb.
Mfr # 1068
Zoro # G8056100
product price: $1,082.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,082.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 72 in
- Overall Width 72 in
- Overall Depth 24 in
- Shelf Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1068
- Zoro # G8056100
- UPC # 715347101012
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Width | 72" |
Depth | 24" |
Height | 72" |
Details
Item | Rack,4-Shelf,HD,72" x 24" x 72",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1500 lb. |
Color | Silver |
Number of Shelves | 4 |
Material | Aluminum |
Shelf Configuration | Standalone |
Assembled | Assembled |
Duty Rating | Heavy-Duty |
Load Capacity per Shelf | 1,500 lb |
Whole Unit Load Capacity | 6,000 lb |
Description
Rack,4-Shelf,HD,72 In. x 24 In. x 72 In.,Welded, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 6,000 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 72 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Shelf Storage Bin, Plastic, 8 1/4 in W, 7 in H, 20 1/2 in L, Beige (30348BEIGE)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- RICHELIEU 21 in 533 mm Kolossus HeavyDuty Workstation Bracket White (9910152130)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- KEYSCO TOOLS Mobile Metal Shelving Unit, 24"D x 46"W x 52"H, 3 Shelves, Steel (77727)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- HALLOWELL Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel (A5723-18HG)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59703)
- MILESCRAFT CabinetMate Shelf Pin Jig (1316)
- New Age General Purpose Metal Shelving