Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 24"D x 72"W x 60"H, 3 Shelves, Aluminum, Width: 72"
Mfr # 1048
Zoro # G8056049
product price: $845.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$845.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 72 in
- Overall Width 72 in
- Overall Depth 24 in
- Shelf Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1048
- Zoro # G8056049
- UPC # 715347100510
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Height | 60" |
Width | 72" |
Depth | 24" |
Details
Item | Rack,3-Shelf,HD,72" x 24" x 72",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1500 lb. |
Color | Silver |
Number of Shelves | 3 |
Material | Aluminum |
Load Capacity per Shelf | 1,500 lb |
Shelf Configuration | Standalone |
Whole Unit Load Capacity | 4,500 lb |
Assembled | Assembled |
Duty Rating | Heavy-Duty |
Description
Rack,3-Shelf,HD,72 In. x 24 In. x 72 In.,Welded, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 4,500 lb, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 72 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Folding Storage Bin, Teal, Fabric, 12 in L, 12 in W, 5 1/2 in H, 6 PK (HTOTE066PKTL)
- STEEL KING Pallet Rack Upright, Blue, 16 Gauge (RTFBP042192F01PB)
- KRUEGER Therma Level Gauge, Tank 63" D, 2" NPT (H-2-63)
- 80/20 Tee Joining Plate 7 Hole 15 S (4312)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- DURHAM MFG Metal Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel (HDS-184872-95)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (F4521-24HG)
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- HALLOWELL Metal Shelving, 24"D x 48"W x 123"H, 8 Shelves, Steel (AH5723-2410PB)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- New Age General Purpose Metal Shelving