Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 24"D x 72"W x 48"H, 2 Shelves, Aluminum, Shelf Capacity: 1500 lb.
Mfr # 1028
Zoro # G8055796
product price: $611.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$611.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 48 in
- Overall Width 72 in
- Overall Depth 24 in
- Shelf Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1028
- Zoro # G8055796
- UPC # 715347100169
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 48 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Height | 48" |
Depth | 24" |
Width | 72" |
Details
Item | Rack,2-Shelf,HD,72" x 24" x 48",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1500 lb. |
Color | Silver |
Number of Shelves | 2 |
Material | Aluminum |
Shelf Configuration | Standalone |
Whole Unit Load Capacity | 3,000 lb |
Duty Rating | Heavy-Duty |
Load Capacity per Shelf | 1,500 lb |
Assembled | Assembled |
Description
Rack,2-Shelf,HD,72 In. x 24 In. x 48 In.,Welded, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 2, Overall Depth 24 in, Overall Height 48 in, Overall Width 72 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Chrome (2KPF1)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 5 in H (DG91050CO)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Gray (257811)
- ECONOCO Add-On Rails for K40/K41, 2PK (KH1)
- LIDO Shelf/Hang Rod Bracktchr (LB-10-8150A)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- ORGANIZED LIVING VENTILATED SHELF 12""X30"" (1813-1230-11)
- TENNSCO Additional Shelf, 36 in.Wx12 in.Dx1 in.H (ES-12)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 4 Shelves, Steel (4SH-3060-72)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- New Age General Purpose Metal Shelving