Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Aluminum, Color: Silver
Mfr # 1067TB
Zoro # G8056189
product price: $1,139.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,139.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 72 in
- Overall Width 60 in
- Overall Depth 24 in
- Shelf Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1067TB
- Zoro # G8056189
- UPC # 715347100893
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Height | 72" |
Width | 60" |
Depth | 24" |
Details
Item | Rack,4-Shelf,T-Bar,60"x24"x72",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1000 lb. |
Color | Silver |
Material | Aluminum |
Number of Shelves | 4 |
Load Capacity per Shelf | 1,000 lb |
Shelf Configuration | Standalone |
Assembled | Assembled |
Whole Unit Load Capacity | 4,000 lb |
Duty Rating | Medium-Duty |
Description
Rack,4-Shelf,T-Bar,60 In.x24 In.x72 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 60 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 74"H, Bedroom, Metal, Black, Transitional (I 2065)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-Y)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363280-38)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Orange (207006)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F7711-24HG)
- GLOBAL INDUSTRIAL Steel Shelving, Total 72 4inH Plastic Shelf Bins Blue, 36x18x72-13 Shelves (603446BL)
- ORGANIZED LIVING VENTILATED SHELF 12""X30"" (1813-1230-11)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5HG)
- DURHAM MFG Durham Base 304-95 - For Large Slide Racks, 16-1/4"D (304-95)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- DURASHELF Vented Shelf 48"W x 24"D (S4824)
- New Age General Purpose Metal Shelving