Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 24"D x 60"W x 60"H, 3 Shelves, Aluminum, Depth: 24"
Mfr # 1047TB
Zoro # G8056021
product price: $895.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$895.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 60 in
- Overall Width 60 in
- Overall Depth 24 in
- Shelf Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1047TB
- Zoro # G8056021
- UPC # 715347100466
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 60" |
Height | 60" |
Details
Item | Rack,3-Shelf,T-Bar,60"x24"x60",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1000 lb. |
Color | Silver |
Material | Aluminum |
Number of Shelves | 3 |
Whole Unit Load Capacity | 3,000 lb |
Shelf Configuration | Standalone |
Assembled | Assembled |
Load Capacity per Shelf | 1,000 lb |
Duty Rating | Medium-Duty |
Description
Rack,3-Shelf,T-Bar,60 In.x24 In.x60 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 3, Overall Depth 24 in, Overall Height 60 in, Overall Width 60 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Green (30158GREENBLANK)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D944)
- LEWISBINS Plastic Divider, Gray (DV0825 Grey)
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Gray (568788)
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 24inD x 72inH, Gray (236610)
- ABC Childcraft Furnishings 3-Shelf Storage Unit, 48 x 13 x 40 Inches (1526308)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- DURHAM MFG Durham Base 304-95 - For Large Slide Racks, 16-1/4"D (304-95)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- New Age General Purpose Metal Shelving