Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Aluminum, Color: Silver
Mfr # 1066TB
Zoro # G8056119
product price: $981.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$981.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 72 in
- Overall Width 48 in
- Overall Depth 24 in
- Shelf Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1066TB
- Zoro # G8056119
- UPC # 715347100794
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 48" |
Height | 72" |
Details
Item | Rack,4-Shelf,T-Bar,48"x24"x72",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1000 lb. |
Color | Silver |
Number of Shelves | 4 |
Material | Aluminum |
Duty Rating | Medium-Duty |
Whole Unit Load Capacity | 4,000 lb |
Load Capacity per Shelf | 1,000 lb |
Shelf Configuration | Standalone |
Assembled | Assembled |
Description
Rack,4-Shelf,T-Bar,48 In.x24 In.x72 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE DEE ZEE 6535P Poly Storage Chest; 35 In. (D37-6535P)
- SHUTER Parts Cabinet, Steel, 24 Bin (1010010)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (MAAH-36722RB-B)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 6 (D4846AB3A1P)
- TENNSCO Additional Shelf Level 48"W x 24"D (1)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3624S)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 24inD x 72inH, Gray (236610)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (F7510-12HG)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- New Age General Purpose Metal Shelving