Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 24"D x 48"W x 60"H, 3 Shelves, Aluminum
Mfr # 1046
Zoro # G8055988
product price: $706.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$706.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 60 in
- Overall Width 36 in
- Overall Depth 24 in
- Shelf Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1046
- Zoro # G8055988
- UPC # 715347100367
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Height | 60" |
Depth | 24" |
Width | 48" |
Overall WxD | 36 in x 24 in |
Details
Item | Rack,3-Shelf,HD,36" x 24" x 60",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1500 lb. |
Color | Silver |
Number of Shelves | 3 |
Material | Aluminum |
Shelf Configuration | Standalone |
Load Capacity per Shelf | 1,500 lb |
Duty Rating | Heavy-Duty |
Assembled | Assembled |
Whole Unit Load Capacity | 4,500 lb |
Description
Rack,3-Shelf,HD,36 In. x 24 In. x 60 In.,Welded, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 4,500 lb, Number of Shelves 3, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Cherry Red (121212 RED)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Red (QUS997RD)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- FLEX-STRUT Shelf Bracket, RH, 8" (FS-5600-8R E/G)
- GLOBAL INDUSTRIAL 5 Shelf, 18 Ga Closed Steel Shelving, Starter, 36inW x 24inD x 85inH, Gray (236720)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 60inH, Gray (968725)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 96H, 6 Shelves, No Deck (790CP31)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- ECONOCO Linea Collection Glass Shelf for Freesta (LNWUSHLF2)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5HG)
- New Age General Purpose Metal Shelving