Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 24"D x 48"W x 48"H, 2 Shelves, Aluminum, Shelf Capacity: 1000 lb.
Mfr # 1026TB
Zoro # G8055735
product price: $565.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$565.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 48 in
- Overall Width 48 in
- Overall Depth 24 in
- Shelf Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1026TB
- Zoro # G8055735
- UPC # 715347100138
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 48 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Height | 48" |
Depth | 24" |
Width | 48" |
Details
Item | Rack,2-Shelf,T-Bar,48"x24"x48",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1000 lb. |
Color | Silver |
Material | Aluminum |
Number of Shelves | 2 |
Shelf Configuration | Standalone |
Load Capacity per Shelf | 1,000 lb |
Assembled | Assembled |
Duty Rating | Medium-Duty |
Whole Unit Load Capacity | 2,000 lb |
Description
Rack,2-Shelf,T-Bar,48 In.x24 In.x48 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 2,000 lb, Number of Shelves 2, Overall Depth 24 in, Overall Height 48 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6 (DS92060)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- LITTLE GIANT Pallet Stand, 42"X48" Deck Size, Fixed Height, Load Retainers (SPS-4248-LR)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- LYON Metal Shelving, 12"D x 36"W x 84"H, 8 Shelves, Steel (DD8020X)
- LYON Steel, Clip Adjustable Shelving (DD8365SX)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- DUNNAGE-RACK Solid Top Shelf 96"W x 36"D (ST9636)
- ECONOCO Grid Straight Shelf 24" x 15", White, 4PK (WTES/93)
- SAFCO Commercial Wire Shelving, Four-Shelf, 36w x 18d x 72h, Black (5276BL)
- DUNNAGE-RACK Solid Top Shelf 36"W x 24"D (ST3624)
- New Age General Purpose Metal Shelving