Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 24"D x 48"W x 48"H, 2 Shelves, Aluminum, Height: 48"
Mfr # 1026
Zoro # G8055726
product price: $500.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$500.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 48 in
- Overall Width 48 in
- Overall Depth 24 in
- Shelf Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1026
- Zoro # G8055726
- UPC # 715347100121
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 48 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Height | 48" |
Depth | 24" |
Width | 48" |
Details
Item | Rack,2-Shelf,HD,48" x 24" x 48",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1500 lb. |
Color | Silver |
Number of Shelves | 2 |
Material | Aluminum |
Shelf Configuration | Standalone |
Load Capacity per Shelf | 1,500 lb |
Assembled | Assembled |
Whole Unit Load Capacity | 3,000 lb |
Duty Rating | Heavy-Duty |
Description
Rack,2-Shelf,HD,48 In. x 24 In. x 48 In.,Welded, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 2, Overall Depth 24 in, Overall Height 48 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Pallet, 48 in L, 48 in W, 4.75 H (SPL-4848)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 2200 lb. Capacity (AELP 1000 [Gka])
- INTERTOOL Portable Compartment Box, 5 Compartment Tray, 8.7 in. x 5.9 in. x 4.7 in., Plastic (BX08-4041)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- RUBBERMAID COMMERCIAL Rubbermaid 4243-00 Stock Tank 50 Gallon Black (FG424300BLA)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- ECONOCO Melamine Shelf 12" L x 11-3/4" W, 4PK (TSF121H)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- New Age General Purpose Metal Shelving