Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 24"D x 42"W x 72"H, 4 Shelves, Aluminum, Height: 72"
Mfr # 1071TB
Zoro # G8056137
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$932.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 72 in
- Overall Width 42 in
- Overall Depth 24 in
- Shelf Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 1071TB
- Zoro # G8056137
- UPC # 715347151673
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 42 in |
Overall Depth | 24 in |
Height | 72" |
Depth | 24" |
Width | 42" |
Details
Item | Rack,4-Shelf,T-Bar,42"x24"x72",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1500 lb. |
Color | Silver |
Number of Shelves | 4 |
Material | Aluminum |
Whole Unit Load Capacity | 4,000 lb |
Duty Rating | Medium-Duty |
Assembled | Assembled |
Load Capacity per Shelf | 1,000 lb |
Shelf Configuration | Standalone |
Description
Rack,4-Shelf,T-Bar,42 In.x24 In.x72 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 42 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE6)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7804185172)
- VESTIL Metal Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Stainless Steel (SSS-2436)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- QUANTUM STORAGE SYSTEMS Shelf Hanger/Rail Rod 60" W, SS (GR60S)
- EDSAL Additional Level 96"W For 3NUY3, 3NUY4 (ERZ9618)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- New Age General Purpose Metal Shelving