Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 24"D x 42"W x 48"H, 2 Shelves, Aluminum, Height: 48"
Mfr # 1031
Zoro # G8055741
product price: $505.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$505.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 48 in
- Overall Width 42 in
- Overall Depth 24 in
- Shelf Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1031
- Zoro # G8055741
- UPC # 715347130296
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 48 in |
Overall Width | 42 in |
Overall Depth | 24 in |
Height | 48" |
Depth | 24" |
Width | 42" |
Details
Item | Rack,2-Shelf,HD,42" x 24" x 48",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1500 lb. |
Color | Silver |
Material | Aluminum |
Number of Shelves | 2 |
Load Capacity per Shelf | 1,500 lb |
Assembled | Assembled |
Duty Rating | Heavy-Duty |
Shelf Configuration | Standalone |
Whole Unit Load Capacity | 3,000 lb |
Description
Rack,2-Shelf,HD,42 In. x 24 In. x 48 In.,Welded, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 2, Overall Depth 24 in, Overall Height 48 in, Overall Width 42 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1115)
- TITAN TITAN 11491 .13 in.X1.38 in. Tubing Cutter (11491)
- 80/20 Access Hole Drill .201 X 2.3 10 S (6115)
- KRUEGER Therma Level Gauge, Tank 48" D, 1.5" NPT (H-1.5-48)
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4523-12HG)
- SAFCO Commercial Wire Shelving, Four-Shelf, 36w x 18d x 72h, Black (5276BL)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 5 Shelves, Steel (DT5710-12HG)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- PALRAM Palram - Canopia HG1019 Aluminum Heavy Duty Shelf Kit - 25 x 16.5 ft. - Silver (HG1019)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- New Age General Purpose Metal Shelving