Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 24"D x 42"W x 48"H, 2 Shelves, Aluminum, Color: Silver
Mfr # 1031TB
Zoro # G8055750
product price: $571.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 48 in
- Overall Width 42 in
- Overall Depth 24 in
- Shelf Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1031TB
- Zoro # G8055750
- UPC # 715347130302
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 48 in |
Overall Width | 42 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 48" |
Width | 42" |
Details
Item | Rack,2-Shelf,T-Bar,42"x24"x48",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1000 lb. |
Color | Silver |
Number of Shelves | 2 |
Material | Aluminum |
Shelf Configuration | Standalone |
Load Capacity per Shelf | 1,000 lb |
Assembled | Assembled |
Duty Rating | Medium-Duty |
Whole Unit Load Capacity | 2,000 lb |
Description
Rack,2-Shelf,T-Bar,42 In.x24 In.x48 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 2,000 lb, Number of Shelves 2, Overall Depth 24 in, Overall Height 48 in, Overall Width 42 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Double Sided Mobile Coat Rck, 60 In, Satin (135-5SA)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-95)
- STERILITE Storage Tote, Black/Red, Polypropylene, 25 3/4 in L, 17 1/4 in W, 11 7/8 in H (14649006)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10830)
- DURASHELF Vented Shelf 96"W x 36"D (S9636)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-4812-5HG)
- JAMCO Metal Shelving Unit, 18"D x 48"W x 45"H, 3 Shelves, Steel (WL148GP)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- LITTLE GIANT Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel (6SHP-2436-72)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F7711-24HG)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- New Age General Purpose Metal Shelving