Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 20"D x 72"W x 60"H, 3 Shelves, Aluminum, Width: 72"
Mfr # 1044
Zoro # G8055857
product price: $719.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$719.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 60 in
- Overall Width 72 in
- Overall Depth 18 in
- Shelf Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1044
- Zoro # G8055857
- UPC # 715347100312
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 72 in |
Overall Depth | 18 in |
Depth | 20" |
Height | 60" |
Width | 72" |
Details
Item | Rack,3-Shelf,HD,72" x 20" x 60",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1500 lb. |
Color | Silver |
Number of Shelves | 3 |
Material | Aluminum |
Assembled | Assembled |
Duty Rating | Heavy-Duty |
Load Capacity per Shelf | 1,500 lb |
Whole Unit Load Capacity | 4,500 lb |
Shelf Configuration | Standalone |
Description
Rack,3-Shelf,HD,72 In. x 20 In. x 60 In.,Welded, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 4,500 lb, Number of Shelves 3, Overall Depth 18 in, Overall Height 60 in, Overall Width 72 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBER GLASS TRAY CO Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H (780208-5268)
- 80/20 Joining Strip, 4 Hole, For 15S (4305)
- AKRO-MILS Shelf Storage Bin, Plastic, Red, 12 PK (30128RED)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Light Gray (UELBP1588-3A-PL)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4513-18HG)
- LITTLE GIANT Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel (6SHP-2436-72)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (HCS481884-5HG)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- DURHAM MFG Durham 368-95 Wire Spool Rack, 4 Rod (368-95)
- New Age General Purpose Metal Shelving