Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 20"D x 60"W x 60"H, 3 Shelves, Aluminum, Shelf Capacity: 1500 lb.
Mfr # 1043
Zoro # G8055820
product price: $646.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$646.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 60 in
- Overall Width 60 in
- Overall Depth 18 in
- Shelf Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1043
- Zoro # G8055820
- UPC # 715347100282
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 60 in |
Overall Depth | 18 in |
Height | 60" |
Depth | 20" |
Width | 60" |
Details
Item | Rack,3-Shelf,HD,60" x 20" x 60",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1500 lb. |
Color | Silver |
Material | Aluminum |
Number of Shelves | 3 |
Duty Rating | Heavy-Duty |
Load Capacity per Shelf | 1,500 lb |
Assembled | Assembled |
Shelf Configuration | Standalone |
Whole Unit Load Capacity | 4,500 lb |
Description
Rack,3-Shelf,HD,60 In. x 20 In. x 60 In.,Welded, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 4,500 lb, Number of Shelves 3, Overall Depth 18 in, Overall Height 60 in, Overall Width 60 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap Red W/Push-Ins 1010 (2015RED)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 72" (SSWTWC72)
- INVAL Garage Storage System (GS-GP50)
- DURHAM MFG DURHAM Modular Cabinet - 33-3/4x11-5/8x10-7/8 - 18 5-3/8x11-1/4x2-3/4 Drawers (005-95)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 96H, 5 Shelves, No Deck (790CP37)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- ECONOCO Sloping Shelf 14" x 22-1/2", 3" Lip, 6PK (GWEC/SL22)
- QUANTUM STORAGE SYSTEMS Shelf Push Handle 24" W, SS (PH24S)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel (HDS-246096-95)
- LYON Steel, Clip Adjustable Shelving (DD8392SX)
- New Age General Purpose Metal Shelving