Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 20"D x 60"W x 60"H, 3 Shelves, Aluminum, Depth: 20"
Mfr # 1043TB
Zoro # G8055866
product price: $793.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 60 in
- Overall Width 60 in
- Overall Depth 18 in
- Shelf Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1043TB
- Zoro # G8055866
- UPC # 715347100299
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 60 in |
Overall Depth | 18 in |
Height | 60" |
Width | 60" |
Depth | 20" |
Details
Item | Rack,3-Shelf,T-Bar,60"x20"x60",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1000 lb. |
Color | Silver |
Material | Aluminum |
Number of Shelves | 3 |
Duty Rating | Medium-Duty |
Load Capacity per Shelf | 1,000 lb |
Shelf Configuration | Standalone |
Assembled | Assembled |
Whole Unit Load Capacity | 3,000 lb |
Description
Rack,3-Shelf,T-Bar,60 In.x20 In.x60 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 3, Overall Depth 18 in, Overall Height 60 in, Overall Width 60 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 FHSCS & Standard T-Nut, For 12099, PK6 (75-3616-6)
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 5 in H (DC1050-SXL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-5295)
- 80/20 Slide-In Economy T-Nut Block M8 (14127)
- GLOBAL INDUSTRIAL Additional Shelf With Laminated Deck 96W x 36H, Gray (B2297961)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007X)
- LORELL Narrow Steel Shelving 48" Height x 30" Width x 12" Depth (66963)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving, 4-Shelf Unit, 12D x 30W x 48H, Black (22540)
- ECONOCO Glass Shelf for Round Racks 30" dia., 2PK (30DGLI)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- New Age General Purpose Metal Shelving