Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 20"D x 60"W x 48"H, 2 Shelves, Aluminum, Height: 48"
Mfr # 1023TB
Zoro # G8055656
product price: $605.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$605.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 48 in
- Overall Width 60 in
- Overall Depth 18 in
- Shelf Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1023TB
- Zoro # G8055656
- UPC # 715347100077
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 48 in |
Overall Width | 60 in |
Overall Depth | 18 in |
Height | 48" |
Depth | 20" |
Width | 60" |
Details
Item | Rack,2-Shelf,T-Bar,60"x20"x48",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1000 lb. |
Color | Silver |
Number of Shelves | 2 |
Material | Aluminum |
Assembled | Assembled |
Shelf Configuration | Standalone |
Whole Unit Load Capacity | 2,000 lb |
Duty Rating | Medium-Duty |
Load Capacity per Shelf | 1,000 lb |
Description
Rack,2-Shelf,T-Bar,60 In.x20 In.x48 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 2,000 lb, Number of Shelves 2, Overall Depth 18 in, Overall Height 48 in, Overall Width 60 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three Tier Revolving Dislplay 13.5"H x 11"Dia. - round slot 1"dia (225035)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 2 1/2 in H (DC2025-SXL BUY 12S)
- KRUEGER Therma Level Gauge, Tank 78" D, 1.5" NPT (H-1.5-78)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4812-5HG)
- EDSAL Additional Shelf, Steel, 22 ga., Tan, PK5 (S12-5TN)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- BESTCARE Utility Shelf, SS, 8 in Overall W (WH1183)
- New Age General Purpose Metal Shelving