Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 20"D x 48"W x 48"H, 2 Shelves, Aluminum, Height: 48"
Mfr # 1022
Zoro # G8055610
product price: $498.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 48 in
- Overall Width 48 in
- Overall Depth 18 in
- Shelf Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1022
- Zoro # G8055610
- UPC # 715347100039
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 48 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Width | 48" |
Height | 48" |
Depth | 20" |
Details
Item | Rack,2-Shelf,HD,48" x 20" x 48" |
Shelf Style | T-Bar |
Shelf Capacity | 1500 lb. |
Color | Silver |
Material | Aluminum |
Number of Shelves | 2 |
Whole Unit Load Capacity | 3,000 lb |
Shelf Configuration | Standalone |
Assembled | Assembled |
Duty Rating | Heavy-Duty |
Load Capacity per Shelf | 1,500 lb |
Description
Rack,2-Shelf,HD,48 In. x 20 In. x 48 In., Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 2, Overall Depth 18 in, Overall Height 48 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPF3)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- BASCO Tight Head 5 Gallon Rectangular Plastic (TH5S-2VB-N)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 12 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-8143BL)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1236)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- QUANTUM STORAGE SYSTEMS Shelf Push Handle 24" W, SS (PH24S)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- GRACIOUS LIVING SHELVING UNIT 72"" BLK (91084-1C)
- New Age General Purpose Metal Shelving