Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 20"D x 42"W x 72"H, 4 Shelves, Aluminum, Height: 72"
Mfr # 1070TB
Zoro # G8056146
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$807.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 72 in
- Overall Width 42 in
- Overall Depth 18 in
- Shelf Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 1070TB
- Zoro # G8056146
- UPC # 715347101036
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 42 in |
Overall Depth | 18 in |
Height | 72" |
Depth | 20" |
Width | 42" |
Details
Item | Rack,4-Shelf,T-Bar,42"x20"x72",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1000 lb. |
Color | Silver |
Number of Shelves | 4 |
Material | Aluminum |
Assembled | Assembled |
Load Capacity per Shelf | 1,000 lb |
Shelf Configuration | Standalone |
Whole Unit Load Capacity | 4,000 lb |
Duty Rating | Medium-Duty |
Description
Rack,4-Shelf,T-Bar,42 In.x20 In.x72 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 42 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lb, Digital Lock (FHW40300)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P40LN)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- TENNSCO Additional Shelf Level 72"W x 36"D (1)
- LYON Metal Shelving, Starter, 6 Shelves, 900 lb. (DD8261SH)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 48inW x 24inD x 96inH, Gray (236645)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- DUNNAGE-RACK Solid Top Shelf 36"W x 24"D (ST3624)
- DURHAM MFG Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (HDS-244872-95)
- New Age General Purpose Metal Shelving