Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 20"D x 42"W x 60"H, 3 Shelves, Aluminum, Width: 42"
Mfr # 1050TB
Zoro # G8056015
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$640.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 60 in
- Overall Width 42 in
- Overall Depth 18 in
- Shelf Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 1050TB
- Zoro # G8056015
- UPC # 715347233119
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 42 in |
Overall Depth | 18 in |
Width | 42" |
Depth | 20" |
Height | 60" |
Details
Item | Rack,3-Shelf,T-Bar,42"x20"x60",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1000 lb. |
Color | Silver |
Number of Shelves | 3 |
Material | Aluminum |
Whole Unit Load Capacity | 3,000 lb |
Shelf Configuration | Standalone |
Assembled | Assembled |
Load Capacity per Shelf | 1,000 lb |
Duty Rating | Medium-Duty |
Description
Rack,3-Shelf,T-Bar,42 In.x20 In.x60 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 3, Overall Depth 18 in, Overall Height 60 in, Overall Width 42 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX13)
- PLANO Compartment Box with 6 compartments, Plastic, 1" H x 2.88 in W (344860)
- VALLEY CRAFT Folding Work Table, 48"W x 96"L, Steel Top (F87862A8)
- DURASHELF Adjustable Solid Shelf, 96"x 24 " (STH9624)
- LYON Steel, Clip Adjustable Shelving (DD8345SX)
- LYON Bulk Shelf Level (DD66023)
- DURHAM MFG Durham Base 304-95 - For Large Slide Racks, 16-1/4"D (304-95)
- DUNNAGE-RACK Solid Top Shelf 48"W x 24"D (ST4824)
- RUBBERMAID SHELF MESH 36""X16"" WHT (41642)
- DUNNAGE-RACK Solid Top Shelf 96"W x 24"D (ST9624)
- New Age General Purpose Metal Shelving