Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 20"D x 42"W x 60"H, 3 Shelves, Aluminum, Height: 60"
Mfr # 1050
Zoro # G8056067
product price: $644.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 60 in
- Overall Width 42 in
- Overall Depth 18 in
- Shelf Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1050
- Zoro # G8056067
- UPC # 715347233102
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 42 in |
Overall Depth | 18 in |
Height | 60" |
Depth | 20" |
Width | 42" |
Details
Item | Rack,3-Shelf,HD,42" x 20" x 60",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1500 lb. |
Color | Silver |
Number of Shelves | 3 |
Material | Aluminum |
Assembled | Assembled |
Shelf Configuration | Standalone |
Duty Rating | Heavy-Duty |
Load Capacity per Shelf | 1,500 lb |
Whole Unit Load Capacity | 4,500 lb |
Description
Rack,3-Shelf,HD,42 In. x 20 In. x 60 In.,Welded, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 4,500 lb, Number of Shelves 3, Overall Depth 18 in, Overall Height 60 in, Overall Width 42 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (30164BLUE)
- ZORO SELECT Wire Shelf 36"x24", Chrome (5GRY2)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Red (412430)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 14 Bins (3602-BLP-14-2S-5295)
- NATIONAL HARDWARE 6-1/4 in. L Galvanized Steel Utility Storage Hook 10 lb. cap. , 2PK (N215-001)
- PERFECTPILLOWS 280000 12 in. Heavy Duty Wall Standard Shelf Track; White (PE1636104)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59703)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 5-Shelf 12"Dx30"Wx60"H, Black (22541)
- AMKO DISPLAYS Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome (K43)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- New Age General Purpose Metal Shelving