Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 20"D x 36"W x 72"H, 4 Shelves, Aluminum, Height: 72"
Mfr # 1061TB
Zoro # G8055936
product price: $745.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$745.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 72 in
- Overall Width 36 in
- Overall Depth 18 in
- Shelf Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1061TB
- Zoro # G8055936
- UPC # 715347100596
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Depth | 20" |
Width | 36" |
Height | 72" |
Details
Item | Rack,4-Shelf,T-Bar,36"x20"x72",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1000 lb. |
Color | Silver |
Material | Aluminum |
Number of Shelves | 4 |
Shelf Configuration | Standalone |
Assembled | Assembled |
Load Capacity per Shelf | 1,000 lb |
Whole Unit Load Capacity | 4,000 lb |
Duty Rating | Medium-Duty |
Description
Rack,4-Shelf,T-Bar,36 In.x20 In.x72 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Collection Small Nesting Table in (LNNTS2)
- 3RD HAND HD Extendable Utility Pole, 16.5" to 22.8" (3HAND 15.7 HD -- 3-H LITTLE)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- SEVILLE CLASSICS Wire Shelving Unit, 14"D x 30"W x 48"H, 4 Shelves, Silver (SHE14304ZB)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (F5710-24HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F7513-12HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 7 Shelves, Steel (DT5512-18HG)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- PALRAM Palram - Canopia HG1019 Aluminum Heavy Duty Shelf Kit - 25 x 16.5 ft. - Silver (HG1019)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- New Age General Purpose Metal Shelving