Shop All General Purpose Metal Shelving
New Age
Metal Shelving Unit, 20"D x 36"W x 60"H, 3 Shelves, Aluminum, Shelf Capacity: 1000 lb.
Mfr # 1041TB
Zoro # G8055671
product price: $602.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- Shelf Style T-Bar
- Overall Height 60 in
- Overall Width 36 in
- Overall Depth 18 in
- Shelf Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1041TB
- Zoro # G8055671
- UPC # 715347100206
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Width | 36" |
Height | 60" |
Depth | 20" |
Details
Item | Rack,3-Shelf,T-Bar,36"x20"x60",Welded |
Shelf Style | T-Bar |
Shelf Capacity | 1000 lb. |
Color | Silver |
Material | Aluminum |
Number of Shelves | 3 |
Duty Rating | Medium-Duty |
Assembled | Assembled |
Whole Unit Load Capacity | 3,000 lb |
Load Capacity per Shelf | 1,000 lb |
Shelf Configuration | Standalone |
Description
Rack,3-Shelf,T-Bar,36 In.x20 In.x60 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 3, Overall Depth 18 in, Overall Height 60 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUADHANDS Deluxe Workbench (QH-WB-DELUXE)
- METRO Reel Shelf, 18"D x 36"W x 3-3/4"H (R1836BR-7)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Yellow (30138YELLOBLANK)
- KENNEDY Wrench Set Holder, 2" L, 5 -1/2" W (99841)
- RUBBERMAID Fast Track 81-1/4 in. H Steel Wall Mount Upright (1780151)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 5 Shelves, Steel (DT5710-12HG)
- GLOBAL INDUSTRIAL 3 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 39inH, Gray (968605)
- PERFECTPILLOWS 280000 12 in. Heavy Duty Wall Standard Shelf Track; White (PE1636104)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- New Age General Purpose Metal Shelving