Shop All Dunnage Racks
New Age
Low Prof Dunnage Rack, 3000 lb., AL, 36 W
Mfr # 2004
Zoro # G7043127
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 36"
- Depth 20"
- Height 12"
- Load Capacity 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 2004
- Zoro # G7043127
- UPC # 715347113602
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 36" |
Depth | 20" |
Height | 12" |
Overall Height | 12 in |
Overall Width | 36 in |
Overall Depth | 20 in |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 3000 lb. |
Color | Silver |
Includes | Aluminum Cap Feet |
Finish | Natural |
Standards | NSF |
Rack Top Style | Bar |
Method of Construction | Welded |
Included | Cap Feet |
Description
Dunnage Rack, Silver, Finish Natural, Load Capacity 3,000 lb, Overall Depth 20 in, Overall Height 12 in, Overall Width 36 in, Aluminum, Method of Construction Welded, Rack Top Style Bar, Includes Aluminum Cap Feet, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 8 in D x 20 in H, Gray (QBR-3619)
- ZORO SELECT Shelf Bracket, Steel, 9 in. L (33TZ35)
- GARDNER BENDER Wire Dispenser, 10 Spindles, w/4 Casters (WCM-10)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48W (2021)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60 W (2006)
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 24W x 21D x 14H (P2124EP)
- New Age Dunnage Racks