Shop All Dunnage Racks
New Age
Low Prof Dunnage Rack, 2500 lb., AL, 48W
Mfr # 2021
Zoro # G8479974
original price:
$173.99
9% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 48"
- Depth 18"
- Height 12"
- Load Capacity 2500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 2021
- Zoro # G8479974
- UPC # 715347113763
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 48" |
Depth | 18" |
Height | 12" |
Overall Depth | 18 in |
Overall Width | 48 in |
Overall Height | 12 in |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 2500 lb. |
Color | Silver |
Standards | NSF |
Includes | Aluminum Cap Feet |
Finish | Natural |
Method of Construction | Welded |
Rack Top Style | Bar |
Included | Cap Feet |
Description
Dunnage Rack, Silver, Finish Natural, Load Capacity 2,500 lb, Overall Depth 18 in, Overall Height 12 in, Overall Width 48 in, Aluminum, Method of Construction Welded, Rack Top Style Bar, Includes Aluminum Cap Feet, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- TRITON PRODUCTS 33 In. W x 63 In. H Modular Single LocBoard Storage System (1785)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6018)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- New Age Dunnage Racks