Shop All Food Service Storage & Transportation
New Age
Keg Shelving, (8) 1/2 Barrels
Mfr # 1288
Zoro # G6631782
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 76"
- Width 80"
- Load Capacity 1,072 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1288
- Zoro # G6631782
- UPC # 715347102576
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 76" |
Width | 80" |
Overall Width | 80 in |
Depth | 18" |
Details
Item | Keg Stacker Shelving |
Color | Silver |
Load Capacity | 1,072 lb |
Material | Aluminum |
For Use With | (26) 1/6 Barrels, (8) 1/2 Barrels |
Number of Shelves | 3 |
Standards | NSF |
Finish | Natural |
Shelf Capacity | (8) 1/2 Keg Capacity |
Product Type | Keg Stacker Shelving Unit |
NSF Certified | Yes |
Shelf Adjustment Increment | 2 in |
Frame Material | Aluminum |
Mobile/Stationary | Stationary |
Description
Keg Shelving, Caster Type Not Applicable, Overall Height 76 in, Overall Width 80 in, Overall Depth 18 in, For Use With (26) 1/6 Barrels, (8) 1/2 Barrels, Finish Unfinished, Includes Hex Key, Product Type Keg Stacker Shelving Unit, Color Silver, Load Capacity 1,072 lb, Mobile/Stationary Stationary, Number of Shelves 3, NSF Certified Yes, Shelf Adjustment Increment 2 in, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT FRY RECEPTACLE, JR 3 PIN #6CT001 (83255)
- COFFEE BEAN & TEA LEAF Colombia 2.0 oz Fraction Packs, PK18 PK (012210)
- LK PACKAGING Saddle Pack Hot Dog Bags, 5-1/4"W x 10"L, .5 Mil, Clear, 2000/Pack (DP52510HDP)
- CARPIGIANI HORECA Tap Set Gnw - Black (SL310005733)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- ALECO Pan Rack Cvr, PVC, Clear (477414)
- New Age Food Service Storage & Transportation