Shop All Food Service Storage & Transportation
New Age
Keg Shelving, (4) 1/2 Barrels
Mfr # 31842TT7
Zoro # G7564392
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 76"
- Load Capacity 536 lb
- Width 42"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 31842TT7
- Zoro # G7564392
- UPC # 715347131880
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 76" |
Width | 42" |
Overall Width | 42 in |
Depth | 18" |
Details
Item | Keg Stacker Shelving |
Color | Silver |
Load Capacity | 536 lb |
Material | Aluminum |
Shelf Capacity | (4) 1/2 Keg Capacity |
Number of Shelves | 3 |
Finish | Natural |
For Use With | (12) 1/6 Barrels, (4) 1/2 Barrels |
Standards | NSF |
Product Type | Keg Stacker Shelving Unit |
NSF Certified | No |
Mobile/Stationary | Stationary |
Shelf Adjustment Increment | 2 in |
Frame Material | Aluminum |
Description
Keg Shelving, Caster Type Not Applicable, Overall Height 76 in, Overall Width 42 in, Overall Depth 18 in, For Use With (12) 1/6 Barrels, (4) 1/2 Barrels, Finish Unfinished, Includes Hex Key, Product Type Keg Stacker Shelving Unit, Color Silver, Load Capacity 536 lb, Mobile/Stationary Stationary, Number of Shelves 3, NSF Certified No, Shelf Adjustment Increment 2 in, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TULLYS COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (192719)
- NABISCO Nabisco Kosher Nilla Wafer Cookies 4lbs Bag, PK2 (00718)
- DUKE Assembly Natural Gas 100/Box Pilot (153641)
- CMA DISH MACHINES Switch, Micro For - Part# 411 (411)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- NOBLE PRODUCTS 25-Compartment Gray Full-Size Glass Rack (274RK25)
- New Age Food Service Storage & Transportation