Shop All Pallets
New Age Industrial
New Age 48'' x 40'' x 5'' Aluminum Pallet 99557
Mfr # 30A99557
Zoro # G611755914
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age Industrial
- MFR # 30A99557
- Zoro # G611755914
- Country of Origin United States
- Category Pallets
Description
Display products or store inventory with this New Age 48'' x 40'' x 5'' aluminum pallet. Made of durable 6005 T-6 type all-welded aluminum this pallet boasts an impressive 30000 lb. static weight capacity! Its 48'' x 40'' footprint is large enough to hold a variety of products making this corrosion- and rust-resistant pallet ideal for a variety of settings.This pallet offers 2-way entry and works with fork and hand trucks for added versatility. The open channels allow for proper ventilation and easy cleaning while the smooth surface makes it easy to slide products on and off. This unit is fireproof and metal detectable and it features a stackable design for convenient storage when not in use. Ideal for a wide range of uses this pallet is an excellent choice for use in retail stores warehouses and general storage areas.Overall Dimensions:Length: 48''Width: 40''Height: 5''Capacity: 30000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000CL)
- EXTREME MAX 5001.6044 Fuel Jug Holder-Fits 2 5 Containers Organizer Enclosed Race Trailer Shop Garage (5001.6044)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- TENNSCO Side and Back Rail Kit, 72Wx30Dx3 H, Gray (SB-3072)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 3/4 in L, 45 3/4 in W, 7 1/2 in H (45X48 BR CIISF BLK LP ASM)
- BSC PREFERRED 48 x 40'' #1 Recycled Heat Treated Pallet, 10PK (H-2089)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H (05000246)
- GLOBAL INDUSTRIAL Rackable Nested Double Deck Pallet, Plastic, 4-Way, 48x40, 2750 Lb Stat Cap (236642)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 5 in H (05000103)
- VESTIL Aluminum Half Skid, 24 in L, 24 in W, 3.75 H (SKID-2424-A)
- ZORO SELECT Aluminum Pallet, 48 in L, 40 in W, 5 1/4 in H (99749)
- New Age Industrial Pallets