Shop All Wall Shelving
New Age Industrial
New Age 1127A 12in x 60in Aluminum Heavy-Duty Solid Wall Shelf
Mfr # 30A1127A
Zoro # G411176506
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age Industrial
- MFR # 30A1127A
- Zoro # G411176506
- Country of Origin United States
- Category Wall Shelving
Description
Maximize storage space above sinks stoves and prep stations with this New Age 1127A 12'' x 60'' aluminum heavy-duty solid wall shelf! By utilizing unused wall space this unit keeps valuable counter and floor space open for other equipment or supplies. It includes solid strip brackets on each side for easy and versatile installation!**This shelf's frame is built with lightweight yet durable 12 gauge aluminum sheet. Its solid design allows for easy loading and boasts a 150 lb. weight capacity. This corrosion- and rust-resistant shelf is perfect for any establishment looking for a convenient and efficient way increase storage space!**Overall Dimensions:*Length: 60''*Width: 12''*Capacity: 150 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Open Loop Coat Hanger (DKH-O)
- CLOSETMAID Lg/Sm End Caps (7535500)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Gray (SN3022-6 GREY)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Light Gray (UELBP1588-3A-PL)
- KNAPE & VOGT Kv 255 Alu 84 Shelf Standard Aluminum 84 in. (255AL 84)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 34"H, Chrome (2HGE2)
- VESTIL Wall Mounted Material Rack, 1000 lb. (SR-WM)
- OMEGA NATIONAL PRODUCTS MDF Paint Grade 10 in. x 36 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0136XUF1)
- AMORE DESIGNS Amore Designs CL1232BK Wood Shelving Classique Black Shelf; 12 x 32 in. (CL1232BK)
- NEXEL Poly-Green Wall Mount Wire Shelf, Additional Level 30W x 14D (B1137058GZ)
- VINTIQUEWISE Round, Wooden Board with Metal Frame Wall Mount Floating Shelf (QI004160)
- New Age Industrial Wall Shelving