Shop All Wall Shelving
New Age Industrial
New Age 1124 24in x 60in Aluminum T-Bar Wall Shelf
Mfr # 30A1124
Zoro # G411178579
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Industrial
- MFR # 30A1124
- Zoro # G411178579
- Country of Origin United States
- Category Wall Shelving
Description
Maximize storage space above sinks stoves and prep stations with this New Age 1124 24'' x 60'' aluminum T-bar wall shelf! By utilizing unused wall space this unit keeps valuable counter and floor space open for other equipment or supplies. It includes solid strip brackets on each side for easy installation and boasts an impressive 500 lb. weight capacity!**This shelf's frame is built with lightweight yet durable 1 1/2'' aluminum tubing with laterals made of 1 1/4'' x 2 1/4'' aluminum T-bar. Its slatted design allows for proper airflow and drainage preventing bacteria and odors from building up. This corrosion- and rust-resistant shelf is perfect for any establishment looking for a convenient and efficient way increase storage space!**Overall Dimensions:*Length: 60''*Width: 24''*Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00279001-12)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 96"Wx30"D (CVTR5OB-9630)
- PLANO Storage Trunk, Green, Plastic, 27 gal (181976)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HGA1)
- KNAPE & VOGT Kv 255 Wh 60 Shelf Standards White 60 in. (255 WH 60)
- HILLMAN Hillman Fasteners 230004 24 in. High & Mighty Modern Floating Shelf; White (230004)
- KNAPE & VOGT Shelf Prefinished12X36In Wlnut (1980 W 12X36)
- KNAPE & VOGT Kv 255 Zc 72 Shelf Standards Zinc 72 in. (255 ZC 72)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shelving (WMSH-1248)
- New Age Industrial Wall Shelving