Shop All Food Service Storage & Transportation
New Age Industrial
Food Box Dolly, 33 in L, 24 in W
Mfr # 1631
Zoro # G809001380
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- NSF Certified Yes
- Maximum Load Capacity 500 lb
- Number of Casters 4
- Product Type Food Box Dolly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Industrial
- MFR # 1631
- Zoro # G809001380
- UPC # 715347170131
- Country of Origin United States
- Category Food Service Storage & Transportation
Details
Item | Food Box Dolly |
Material | Aluminum |
NSF Certified | Yes |
Maximum Load Capacity | 500 lb |
Number of Casters | 4 |
Product Type | Food Box Dolly |
Description
Food Box Dolly, Caster Type (4) Swivel, Maximum Load Capacity 500 lb, Material Aluminum, Number of Casters 4, Product Type Food Box Dolly, Overall Height 36 in, Overall Length 33 in, Overall Width 24 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Qwik Stik, Sugar Free Drink Mix Powder, 20oz Yield Unit, Strawberry-Lemonade, 50 Packs (159060099)
- FRIGIDAIRE Adjustable-Feet (216396900)
- PITCO Proximity Actuator (PP10263)
- ALLIANCE KIT DR GLASS 12DIA 1-1/16HOLE (F290200P)
- NEW AGE INDUSTRIAL Heavy Duty Sheet Pan Rack, 60" H, Aluminum (1361)
- AMGOOD Under Table-Mounted Aluminum Bun Pan Rack for 30in Wide Work Tables-6 Pan Capacity (BPR TM-FULL-6-Z)
- ARCHITEC HOUSEWARES Colander 4Qt Red (HCSR)
- CAMBRO Food Pan, Half Size, 12 3/4 in Depth (EA26CF148)
- LAKESIDE Stainless Steel Pan Rack - Holds (10) 14"x18" Trays (168)
- NOBLE PRODUCTS 25-Compartment Gray Full-Size Glass Rack with 2 Blue Extenders (274RK252)
- SAN JAMAR Flatware Retriever, 25 1/2x24 1/2 (KA3244)
- New Age Industrial Food Service Storage & Transportation