Shop All Food Service Storage & Transportation
New Age Industrial
Food Box Dolly, 33 in L, 24 in W
Mfr # 1630
Zoro # G709001367
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- NSF Certified Yes
- Product Type Food Box Dolly
- Maximum Load Capacity 500 lb
- Number of Casters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Industrial
- MFR # 1630
- Zoro # G709001367
- UPC # 715347130685
- Country of Origin United States
- Category Food Service Storage & Transportation
Details
Item | Food Box Dolly |
Material | Aluminum |
NSF Certified | Yes |
Product Type | Food Box Dolly |
Maximum Load Capacity | 500 lb |
Number of Casters | 4 |
Description
Food Box Dolly, Caster Type (4) Swivel, Maximum Load Capacity 500 lb, Material Aluminum, Number of Casters 4, Product Type Food Box Dolly, Overall Height 36 in, Overall Length 33 in, Overall Width 24 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Thermopile (F178AL)
- FOLGERS COFFEE, BUSTELLO, 36OZ (FOL00055)
- APW Screw (F/ Lever Pump) (8140800)
- THE GENERALS HOT SAUCE Maple Mayhem Sauce 6 oz (0311-035)
- NEW AGE INDUSTRIAL Heavy Duty Sheet Pan Rack, 60" H, Aluminum (1361)
- NOBLE PRODUCTS 49-Compartment Gray Full-Size Glass Rack with 3 Red Extenders (274RK493)
- HONEY-CAN-DO Cabinet Organizer, 14-3/4inLx17-3/4inW (SHF-01867)
- ARAVEN INSULATED TRANSPORT CONTAINER GN1/1 BLACK (41500)
- CRESTWARE Silverware Cylinder, 4-1/2 In L, SS (SCS)
- CAMBRO Cambro - Flatware Basket, Half Size, 8 Compartments, Polypropylene, Gray (8FBNH434151)
- CAMBRO 18 in x 26 in x 3 in Pizza Dough Box (DB18263CW148)
- New Age Industrial Food Service Storage & Transportation