Shop All Food Service Storage & Transportation
New Age Industrial
Food Box Dolly, 30 1/4 in L, 24 in W
Mfr # 1187
Zoro # G909001419
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Maximum Load Capacity 500 lb
- Product Type Food Box Dolly
- NSF Certified Yes
- Number of Casters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Industrial
- MFR # 1187
- Zoro # G909001419
- UPC # 715347101562
- Country of Origin United States
- Category Food Service Storage & Transportation
Details
Item | Food Box Dolly |
Material | Aluminum |
Maximum Load Capacity | 500 lb |
Product Type | Food Box Dolly |
NSF Certified | Yes |
Number of Casters | 4 |
Description
Food Box Dolly, Caster Type (4) Swivel, Maximum Load Capacity 500 lb, Material Aluminum, Number of Casters 4, Product Type Food Box Dolly, Overall Height 14 in, Overall Length 30 1/4 in, Overall Width 24 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surface Burner, 6" (WB30X218)
- HATCO Pressure Reducing Valve (03.02.004.00)
- DAYMARK Steam Pan Liner, Plastic, 18"W, PK500 (IT114251)
- CORNELIUS Module Assembly Uf1 S-Serv Mechanism (2325)
- NEW AGE INDUSTRIAL Heavy Duty Sheet Pan Rack, 60" H, Aluminum (1361)
- CAMBRO 25 Compartment 4 1/2 in Camrack® Glass Rack (25S418151)
- CAMBRO Full Size Full Drop Glass Rack Extender (EA25E1151)
- ALECO Pan Rack Cover, PVC, Royal Blue (477424)
- ZORO SELECT Rack Cover, HDPE, 80 x 52 In., PK50 (3CUA5)
- NOBLE PRODUCTS 16-Compartment Gray Full-Size Glass Rack with 2 Yellow Extenders (274RK162)
- HONEY-CAN-DO Cabinet Organizer, 11-3/4inLx17-1/2inW (SHF-03525)
- New Age Industrial Food Service Storage & Transportation