Shop All Storage Building Hardware
New Age
Guard, Corner, 3" x 3" x 48", Aluminum
Mfr # 97878
Zoro # G8058130
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 97878
- Zoro # G8058130
- UPC # 715347158689
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Guard,Corner,3" x 3" x 48",Aluminum |
Description
Guard,Corner,3 In. x 3 In. x 48 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Easy Find 5C Square (2030353)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Lined, Black (CQ1603L)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Blue (QUS975BL)
- ORGANIZED LIVING CORNER BRACKET 2PK WHT (1464-6675-11)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- SLANT-FIN CORP Slant/Fin® 90 Degree Inside Corner 30 Series 101-410 (101-410)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- ARROW STORAGE PRODUCTS Floor Kit (FDN109)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- New Age Storage Building Hardware