Shop All Storage Building Hardware
New Age
Guard, Corner, 3" x 3" x 36", Aluminum
Mfr # 97877
Zoro # G8058185
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 97877
- Zoro # G8058185
- UPC # 715347162716
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Guard,Corner,3" x 3" x 36",Aluminum |
Description
Guard,Corner,3 In. x 3 In. x 36 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 7/16 in H (DV1680-NXL)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 14 in L, Blue (SSB445BL)
- LAVI INDUSTRIES , Scroll Finial, for 2" Tubing, Polished Brass (00-606/2)
- SIMPSON STRONG-TIE Plywood Clip Pscl 5/8 (PSCL 5/8)
- ZORO SELECT Foundation Kit, for 13X115, 13X116, 13X117 (13X122)
- ARROW STORAGE PRODUCTS Floor Kit (FDN109)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- SLANT-FIN CORP Slant/Fin® 90 Degree Inside Corner 30 Series 101-410 (101-410)
- New Age Storage Building Hardware