Shop All Storage Building Hardware
New Age
Guard, Corner, 2" x 2" x 36", Aluminum
Mfr # 97873
Zoro # G8058097
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 97873
- Zoro # G8058097
- UPC # 715347276680
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Guard,Corner,2" x 2" x 36",Aluminum |
Description
Guard,Corner,2 In. x 2 In. x 36 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 0 Bins (DC48-4S14DS-95)
- WESTWARD Grease Pump Follower Plate (29FX08)
- ZORO SELECT Lid, Natural, Spout w/Tear Tab, 1-3/16 in H (ROP2100CVR-TT-N-S)
- ENPAC Drum Cover, 55 gal., Polyethylene, Black (3065-BK)
- SLANT-FIN CORP Slant/Fin® 90 Degree Inside Corner 30 Series 101-410 (101-410)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- VELOX Machine Guard Line Post, 6ft, Polyurethane (XG5506)
- CARGOLOC Kayak Storage Straps, Wall Mount, 100 lb. (32507)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- New Age Storage Building Hardware