Shop All Bin & Box Accessories
New Age
Gray Plastic Lid
Mfr # 0361
Zoro # G3046471
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Used With Bin or Container Style Cross-Stacking Tote
- Overall Width 17 in
- Overall Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 0361
- Zoro # G3046471
- UPC # 715347234178
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 17 in |
Overall Length | 26 in |
Outside Width | 17 in |
Overall LxW | 26 in x 17 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Cross-Stacking Tote |
For Container Type | Cross Stacking Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | RGY16825 |
Description
Lid, Color Gray, Compatible Grainger Part Number 12G973, Compatible Manufacturer Model Number RGY16825, Material Plastic, Overall Diameter Not Applicable, Overall Length 26 in, Overall Width 17 in, Shape Rectangular, Standards FDA Compliant, For Container Type Cross Stacking Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, Red, Square (SQ2140R-L)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 17 3/4 in D (033-95)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet - Set of 2 (2-5GMC-WH)
- KRUEGER Therma Level Gauge, Tank 24" D, 1.5" NPT (H-1.5-24)
- TENNSCO Locker Door Dart Clip (LDC-1)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID2516-8GY)
- PERFECTPITCH Collapsible Utility Container (PE349641)
- AKRO-MILS AkroMils Clear Lid 30221CRY For AkroBin Stacking Bin 184811 (30221CRY)
- QUANTUM STORAGE SYSTEMS Clear Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000CL)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Accessory (QBC111YL)
- MOLDED FIBERGLASS White Fiberglass Lid (9201185269)
- New Age Bin & Box Accessories