Shop All Food Service Carts
New Age
General Purpose Dolly, 1000 lb.
Mfr # 1193
Zoro # G6876965
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Type 1 Tier Angle
- Overall Width 21 in
- Material Aluminum
- Height 44-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1193
- Zoro # G6876965
- UPC # 715347101616
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 21 in |
Height | 44-1/2" |
Overall Height | 44 1/2 in |
Width | 21" |
Overall Length | 27 in |
Caster Dia. | 5 in |
Shelf Length | 27 in |
Shelf Width | 21 in |
Overall Width (In.) | 21 |
Caster Size (In.) | 5 |
Caster Wheel Dia. | 5 in |
Shelf Width (In.) | 21 |
For Use With Tray Size | 26 in |
Description
Sheet Pan Dolly, Caster Type (4) Swivel, Maximum Load Capacity 900 lb, Color Silver, Material Aluminum, Number of Casters 4, Product Type Sheet Pan Dolly, Edge Style Rounded, For Use With Tray Size 26 in, Overall Height 33 1/2 in, Overall Length 28 1/2 in, Overall Width 21 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Upgrade Kit Port Cover (540-1387S)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, White, Pk500 (9542500DX)
- BK INDUSTRIES BKI Element, Heating - 208V, 2500W (C0001)
- VITA-MIX Gasket, Isolation , Rubber (15107)
- NEW AGE Utility Cart, 22x41x37 (97177)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- NEW AGE Drag Hook (1199)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- MONARCH SPECIALTIES Kitchen Cart, Rolling Mobile, Storage, Utility, Laminate, White, Contemporary, Modern (I 3139)
- LAKESIDE Stainless Steel 3 Shelf Guard Rail Cart; 500 lb Capacity, 18"x27" (526)
- New Age Food Service Carts