Shop All Food Service Storage & Transportation
New Age
Full Size Enclosed Pan Rack
Mfr # 1290
Zoro # G2123838
product price: $1,711.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,711.99
Free 30-Day Returns
Key Features
- Number of Slots 40
- Color Silver
- Height 68 in
- Width 21 in
- Load Capacity 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1290
- Zoro # G2123838
- UPC # 715347102590
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 68 in |
Width | 21 in |
Overall Width | 20 7/8 in |
Depth | 27 3/4 in |
Pan Size | 18 x 26 in |
Size | Full Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Details
Item | Enclosed Pan Rack |
Number of Slots | 40 |
Color | Silver |
Load Capacity | 700 lb |
Material | Aluminum |
Construction | All Welded Aluminum |
Caster Type | Swivel Platform |
Caster Temp. Rating | 180 Degrees F |
For Use With | Sheet Pans |
Product Type | Heavy Duty Enclosed Transport Cabinet |
Nesting | No |
Enclosed/Open/Partially Enclosed | Enclosed |
NSF Certified | Yes |
Caster Maximum Temperature Rating | 180 Degrees F |
Top Material | Aluminum |
Includes Top | Yes |
Description
Enclosed Pan Rack, Nesting No, Load Capacity 700 lb, Overall Height 68 in, Brake No, Overall Width 20 7/8 in, Product Type Heavy Duty Enclosed Transport Cabinet, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 27 5/8 in, Distance Between Shelves 1 1/2 in, Enclosed/Open/Partially Enclosed Enclosed, Number of Slots 40, Includes Top Yes, Top Material Aluminum, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Notre Dame Gameday 30 oz Stainless Tumbler (190-S30T-1)
- INTL ENVIRONMENTAL Thermostat Vnst Np No Lg Fw-Iec-Bd, #E055-71520318 (E055-71520318)
- COMMERCIAL 6" x 84" Replacement Strip Curtain w/ Wrap/Screw Mount (23321)
- T-FAL Sauce Pan N/Stk W Lid Alu 1 Qt (MIR-A7972184M)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE Can Rack, Alum Top, 25W x 35D x 41 in. H (1226)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- CARLISLE FOODSERVICE Glass Rack, 25 Compartment, PK6 (RG2514)
- New Age Food Service Storage & Transportation