Shop All Peelers, Cutters and Slicers
New Age
Full Bun Pan Rack, Side Load, 38 Capacity
Mfr # 1461S
Zoro # G2308321
product price: $634.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Key Features
- Construction All Welded Aluminum
- Pan Size 18 x 26 in
- Height 69 3/4 in
- Material Aluminum
- Caster Type Swivel Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1461S
- Zoro # G2308321
- UPC # 715347104808
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Pan Size | 18 x 26 in |
Height | 69 3/4 in |
Depth | 28 1/2 in |
Width | 28 1/2 in |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Size | Full Size |
Compatible Sheet Pan Size | Full Size, Half Size |
Details
Item | Bun Pan Rack |
Construction | All Welded Aluminum |
Material | Aluminum |
Caster Type | Swivel Platform |
Load Capacity | 700 lb |
Number of Slots | 38 |
Caster Temp. Rating | 180 Degrees F |
Color | Silver |
NSF Certified | Yes |
Product Type | Pan Rack |
Includes Top | No |
Brake | No |
For Use With | Sheet Pans |
Nesting | No |
Caster Maximum Temperature Rating | 180 Degrees F |
Description
Bun Pan Rack, Nesting No, Load Capacity 700 lb, Overall Height 69 3/4 in, Brake No, Overall Width 28 3/8 in, Product Type Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 19 in, Distance Between Shelves 1 1/2 in, Number of Slots 38, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.H. CRETORS G.H. Cretors Just The Cheese Corn 6.5 oz., PK12 (2326123543)
- VULCAN HART Bj 48" Cap Thermostat (00-922020)
- ALLPOINTS Ceramic Hoodlight Socket (2531438)
- WARING Hall Effect Sensor (030187)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- NEW AGE Container Dolly, 700 lb. (97205)
- AMERICAN METALCRAFT 6 in Dough Cutter (DS6706)
- RSVP INTERNATIONAL White Marble Cheese Slicer (WMCS)
- VOLLRATH SLICER-ONION KING 3/8"LIN for Vollrath/Idea-Medalie - Part# 502 (502)
- WESTON MEAT SLICER 9"" BLADE SLV (61-0901-W)
- WESTON Weston 36-3501-W Heavy-Duty French Fry Cutter, Stainless Steel (36-3550-W)
- New Age Peelers, Cutters and Slicers