Shop All Peelers, Cutters and Slicers
New Age
Full Bun Pan Rack, Side Load, 30 Capacity
Mfr # 1330S
Zoro # G2308315
product price: $634.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$634.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Construction All Welded Aluminum
- Load Capacity 700 lb
- Width 28 1/2 in
- Color Silver
- Caster Temp. Rating 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1330S
- Zoro # G2308315
- UPC # 715347103337
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Width | 28 1/2 in |
Depth | 28 1/2 in |
Height | 69 3/4 in |
Pan Size | 18 x 26 in |
Size | Full Size |
Compatible Sheet Pan Size | Full Size, Half Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Details
Item | Bun Pan Rack |
Construction | All Welded Aluminum |
Load Capacity | 700 lb |
Color | Silver |
Caster Temp. Rating | 180 Degrees F |
Caster Type | Swivel Platform |
Number of Slots | 30 |
Material | Aluminum |
NSF Certified | Yes |
Product Type | Pan Rack |
Caster Maximum Temperature Rating | 180 Degrees F |
For Use With | Sheet Pans |
Description
Bun Pan Rack, Load Capacity 700 lb, Overall Height 69 3/4 in, Overall Width 28 3/8 in, Product Type Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 19 in, Distance Between Shelves 2 in, Number of Slots 30, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELLS Campbell's Chicken Noodle Soup Chunky Bowl 15.25 oz. Bowl, PK8 (000014880)
- RSVP INTERNATIONAL Citrus Juicer - By The Everyday Gourmet (JUC-PYX)
- SCOTSMAN Water Inlet Solenoid For - Part# Sc12-3124-01 (SC12-3124-01)
- MONARCH SPECIALTIES Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Laminate, White (I 2376)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- NEW AGE Container Dolly, 700 lb. (97205)
- CRESTWARE Peeler, Stainless Steel (PEL5K)
- GOOD COOK Good Cook 12510 Classic Peeler & Corer (277517)
- OXO INTERNATIONAL SS Swivel Peeler (20081)
- RACHAEL RAY Rachael Ray 46913 Stainless Steel Multi-Grater with Silicone Handles; Marine Blue (46913)
- DEXTER RUSSELL Pizza Rocker 20 In (18053)
- New Age Peelers, Cutters and Slicers