Shop All Peelers, Cutters and Slicers
New Age
Full Bun Pan Rack, Side Load, 15 Capacity
Mfr # 1332S
Zoro # G2308297
original price:
$537.59
5% off
new price: $507.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$507.99
Free 30-Day Returns
Key Features
- Height 69 3/4 in
- Material Aluminum
- Color Silver
- Pan Size 18 x 26 in
- Depth 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1332S
- Zoro # G2308297
- UPC # 715347103665
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Height | 69 3/4 in |
Pan Size | 18 x 26 in |
Depth | 28 1/2 in |
Width | 28 1/2 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Size | Full Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Details
Item | Bun Pan Rack |
Material | Aluminum |
Color | Silver |
Caster Type | Swivel Platform |
Construction | All Welded Aluminum |
Number of Slots | 15 |
Load Capacity | 700 lb |
Caster Temp. Rating | 180 Degrees F |
NSF Certified | Yes |
Product Type | Pan Rack |
Caster Maximum Temperature Rating | 180 Degrees F |
For Use With | Sheet Pans |
Includes Top | No |
Brake | No |
Nesting | No |
Description
Bun Pan Rack, Nesting No, Load Capacity 700 lb, Overall Height 69 3/4 in, Brake No, Overall Width 28 3/8 in, Product Type Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 19 in, Distance Between Shelves 4 in, Number of Slots 15, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Bare by Solo Eco-Forward Recycled PCF Paper Hot Cups, 12 oz, PK1000 (412RCN-J8484)
- BAYHEAD PRODUCTS Plastic Tray, 29.5"x29.5"x2" (LG-1)
- CARTER HOFFMANN Hinge (18304-0040)
- ALLIANCE RACK DRYING PKG (D512082P)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- NEW AGE Container Dolly, 700 lb. (97205)
- STARFRIT Apple Pro Peeler (93013-006-EXP1)
- PRINCE CASTLE Dispenser, Sauce - 1/2 Oz. (581-NMCC)
- HAROLD IMPORT CO Cutter Corn Cob Ssteel (42241)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Yllw (M22418YL)
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 (M15700P)
- New Age Peelers, Cutters and Slicers