Shop All Peelers, Cutters and Slicers
New Age
Full Bun Pan Rack, Side Load, 10 Capacity
Mfr # 1334S
Zoro # G2308279
original price:
$478.04
5% off
new price: $450.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Key Features
- Width 28 1/2 in
- Number of Slots 10
- Load Capacity 700 lb
- Color Silver
- Height 69 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1334S
- Zoro # G2308279
- UPC # 715347103863
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Width | 28 1/2 in |
Height | 69 3/4 in |
Depth | 28 1/2 in |
Pan Size | 18 x 26 in |
Size | Full Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Details
Item | Bun Pan Rack |
Number of Slots | 10 |
Load Capacity | 700 lb |
Color | Silver |
Construction | All Welded Aluminum |
Caster Temp. Rating | 180 Degrees F |
Caster Type | Swivel Platform |
Material | Aluminum |
NSF Certified | Yes |
Product Type | Pan Rack |
Nesting | No |
Includes Top | No |
Brake | No |
For Use With | Sheet Pans |
Caster Maximum Temperature Rating | 180 Degrees F |
Description
Bun Pan Rack, Nesting No, Load Capacity 700 lb, Overall Height 69 3/4 in, Brake No, Overall Width 28 3/8 in, Product Type Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 19 in, Distance Between Shelves 6 in, Number of Slots 10, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOTSIE ROLL Giant Chocolate Candy Bar 3 oz (934)
- BK INDUSTRIES BKI Bulb, Halogen, 40W 120V , G9 (AB6424890S)
- BULLDOG WINCH Hand Control, Truck with twist-lock plug (20081)
- FRIGIDAIRE Terminal Block Kit (5304409888)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- NEW AGE Container Dolly, 700 lb. (97205)
- NORPRO Norpro 5120 Deluxe Cherry Pitter (130698)
- DEXTER RUSSELL Pie Knife 5 In (31643)
- VICTORINOX Off Set Vegetable Peeler (7.6073.3)
- EXCALIBUR Excalibur EMMS 3 in 1 Vegetable Slicer Grater (EMMS)
- DEXTER RUSSELL 4 in Green Pizza Cutter (P177AG-PCP)
- New Age Peelers, Cutters and Slicers