Shop All Food Service Storage & Transportation
New Age
Full Bun Pan Rack, End Load, 38 Capacity
Mfr # 1461
Zoro # G6831133
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$593.99
Free 30-Day Returns
Key Features
- Number of Slots 38
- Color Silver
- Height 69 3/4 in
- Width 20 1/2 in
- Load Capacity 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 1461
- Zoro # G6831133
- UPC # 715347104754
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 69 3/4 in |
Width | 20 1/2 in |
Overall Width | 20 3/4 in |
Depth | 20 1/2 in |
Pan Size | 18 x 26 in |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Size | Full Size |
Details
Item | Bun Pan Rack |
Number of Slots | 38 |
Color | Silver |
Load Capacity | 700 lb |
Material | Aluminum |
Caster Temp. Rating | 180 Degrees F |
Construction | All Welded Aluminum |
Caster Type | Swivel Platform |
For Use With | Sheet Pans |
Product Type | Pan Rack |
Nesting | No |
NSF Certified | Yes |
Includes Top | No |
Caster Maximum Temperature Rating | 180 Degrees F |
Description
Bun Pan Rack, Nesting No, Load Capacity 700 lb, Overall Height 69 3/4 in, Brake No, Overall Width 20 3/4 in, Product Type Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 26 in, Distance Between Shelves 1 1/2 in, Number of Slots 38, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Pump/Motor Assembly (69356)
- SOLO Disposable Cold Cup 16 oz. Red, Plastic, Pk1000 (P16R)
- NORPRO HAMBURGER PRESS (507)
- CHEF N Collapsible Mandoline (102-824-120)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- HASTINGS HOME Kitchen Wrap Storage Rack, 3-tier Pantry Organizer for Foil, Plastic Bags, Cabinet for Wax, Chrome (807590FUD)
- New Age Food Service Storage & Transportation