Shop All Food Service Storage & Transportation
New Age
Full Bun Pan Rack, End Load, 12 Capacity
Mfr # 1333
Zoro # G9481735
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Slots 12
- Height 69 3/4 in
- Load Capacity 700 lb
- Width 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1333
- Zoro # G9481735
- UPC # 715347103702
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 69 3/4 in |
Width | 20 1/2 in |
Overall Width | 20 3/8 in |
Pan Size | 18 x 26 in |
Depth | 20 1/2 in |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Size | Full Size |
Compatible Sheet Pan Size | Full Size, Half Size |
Details
Item | Bun Pan Rack |
Color | Silver |
Number of Slots | 12 |
Load Capacity | 700 lb |
Material | Aluminum |
Caster Temp. Rating | 180 Degrees F |
Caster Type | Swivel Platform |
Construction | All Welded Aluminum |
For Use With | Sheet Pans |
Product Type | Pan Rack |
NSF Certified | Yes |
Includes Top | No |
Nesting | No |
Caster Maximum Temperature Rating | 180 Degrees F |
Description
Bun Pan Rack, Nesting No, Load Capacity 700 lb, Overall Height 69 3/4 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 26 in, Distance Between Shelves 5 in, Number of Slots 12, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENPAK 9.25"x9.25"x3" Black Large 3 Compartment Foam Hinged Container, PK200 (SN203---3L)
- BLODGETT Motor 100-115/200-230V, 1/3Hp (32232)
- FOCUS FOODSERVICE Chromate Wire Can Rack (FFCR10CH)
- ADAMS RITE AdamsRite: Flat Mounting Bridge (ADR-4104-02)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- NEW AGE Can Rack, Alum Top, 25W x 35D x 41 in. H (1226)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- PRAIRIE VIEW INDUSTRIES -C Pan Rack Covers- Clear - 63.5 x 27 x 22 in. (VYRE)
- New Age Food Service Storage & Transportation