Shop All Fork Extensions
New Age
Forklift Platform, 9-/2" Overall Height
Mfr # PPR4048
Zoro # G4769182
product price: $2,690.99
/ea
Free Shipping & Returns
$2,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 1/2 in
- Color Silver
- Platform Length 48 in
- Tread Solid
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # PPR4048
- Zoro # G4769182
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 9 1/2 in |
Platform Length | 48 in |
Manufacturers Warranty Length | 5 yr |
Base Width | 40 in |
Base Length | 48 in |
Fork Pocket Size | 4 in x 6 in |
Platform Width | 40 in |
Handrail Height | 0 in |
Details
Color | Silver |
Item | Forklift Work Platform |
Tread | Solid |
For Use With | Most Forklift Trucks |
Finish | Unfinished |
Number of Guard Rails | 0 |
Assembled/Unassembled | Assembled |
Tread Type | Solid |
Load Capacity - Maximum | 4,000 lb |
Assembly Status | Assembled |
Description
Forklift Work Platform, Load Capacity - Maximum 4,000 lb, Tread Type Solid, Assembly Status Assembled, Platform Length 48 in, Platform Width 40 in, Handrail Height 0 in, Overall Height 9 1/2 in, Number of Guard Rails 0, Color Silver, Finish Unfinished, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain Sling, G120, SOS, Alloy Steel, 5 ft. L (7G120SOS/5)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE20495)
- GOFFS Manual Hand Crank Roll-Up Mesh Door, 9Ftx10Ft (G1MM9-10)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EE2801NFX7)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-63)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM100 C1 P6)
- ZORO SELECT Fork Extensions, 90in.L x 5inW, Strap, PK2 (35LU38)
- VESTIL Fork Extensions (FE-4-84)
- DAYTON Fork Extensions, Yellow, 7-1/8 x 72 In, Pk2 (3AA40)
- CRAFTSMAN Pneumatic/Manual Pickle fork set (CMMT98340)
- ZORO SELECT Fork Extensions, Yellow, 5 x 96 In, Pk2 (2KFH1)
- New Age Forklifts & Attachments