Shop All Fork Extensions
New Age
Forklift Platform, 11-3/16"Overall Height
Mfr # PPH4048
Zoro # G4851030
product price: $2,665.99
/ea
Free Shipping & Returns
$2,665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 3/16 in
- Color Silver
- Platform Length 48 in
- Handrail Height 0 in
- Tread Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # PPH4048
- Zoro # G4851030
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 11 3/16 in |
Platform Length | 48 in |
Handrail Height | 0 in |
Manufacturers Warranty Length | 5 yr |
Base Width | 40 in |
Platform Width | 40 in |
Fork Pocket Size | 4 in x 6 in |
Base Length | 48 in |
Details
Color | Silver |
Item | Forklift Work Platform |
Tread | Solid |
For Use With | Most Forklift Trucks |
Finish | Unfinished |
Number of Guard Rails | 0 |
Assembled/Unassembled | Assembled |
Load Capacity - Maximum | 4,000 lb |
Tread Type | Solid |
Assembly Status | Assembled |
Description
Forklift Work Platform, Load Capacity - Maximum 4,000 lb, Tread Type Solid, Assembly Status Assembled, Platform Length 48 in, Platform Width 40 in, Handrail Height 0 in, Overall Height 11 1/4 in, Number of Guard Rails 0, Color Silver, Finish Unfinished, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 72x36 (DT3672DIA4PS)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043702)
- ZORO SELECT Fork Extensions, 84in.L x 6inW, Strap, PK2 (35LU45)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-84)
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-96)
- ZORO SELECT Fork Extensions, Black, 5 x 84 In, Pk2 (4UDL1)
- VESTIL Fork Extensions, Pin Style, 108 Lx7" W, PR (FE-7-108-P)
- DAYTON Double Door Work Platfrm, L48", W36In, H66" (5UEW4)
- New Age Forklifts & Attachments