Shop All Fork Extensions
New Age
Forklift Platform, 10-3/8" Overall Height
Mfr # PPC4048
Zoro # G4823012
product price: $2,569.99
/ea
Free Shipping & Returns
$2,569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 10 3/8 in
- Color Silver
- Platform Length 48 in
- Manufacturers Warranty Length 5 yr
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # PPC4048
- Zoro # G4823012
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 10 3/8 in |
Platform Length | 48 in |
Manufacturers Warranty Length | 5 yr |
Fork Pocket Size | 4 in x 6 in |
Base Width | 40 in |
Platform Width | 40 in |
Handrail Height | 0 in |
Base Length | 48 in |
Details
Color | Silver |
Item | Forklift Work Platform |
Finish | Unfinished |
Assembled/Unassembled | Assembled |
For Use With | Most Forklift Trucks |
Number of Guard Rails | 0 |
Tread | Solid |
Assembly Status | Assembled |
Load Capacity - Maximum | 4,000 lb |
Tread Type | Solid |
Description
Forklift Work Platform, Load Capacity - Maximum 4,000 lb, Tread Type Solid, Assembly Status Assembled, Platform Length 48 in, Platform Width 40 in, Handrail Height 0 in, Overall Height 10 7/8 in, Number of Guard Rails 0, Color Silver, Finish Unfinished, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Blue, 4-Count (PC30LEBL4PK)
- LIFT-ALL Web Sling, Type U, 8 ft L, 4 in W, Polyester, Silver (UU1804TX8)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33515)
- CM Series 603 Mini Lever , 5Ft Lift, 1100 Lbs. Cap. (0215)
- DAYTON Double Door Work Platfrm, L48", W48In, H66" (5UEW5)
- CALDWELL Fork Extensions, 5 x 60 In, 1750 Lb, Pr (FE5-60)
- VESTIL FORK EXTENSIONS 6" X 60" STANDARD (FE-6-60)
- CRAFTSMAN Pneumatic/Manual Pickle fork set (CMMT98340)
- VESTIL Fork Extensions - Pin Style (FE-4-120-P)
- ZORO SELECT Fork Extensions, 120in.L x 4 in.W, Pin, PK2 (35LU34)
- ZORO SELECT Fork Extensions, 120in.L x 6 in.W, Pin, PK2 (35LU49)
- New Age Forklifts & Attachments