Shop All Shelf Brackets
New Age
Floor Post Bracket3"D x 3"W, Aluminum
Mfr # NS496
Zoro # G3721518
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Depth 3 in
- Overall Height 2 in
- Finish - Shelving and Racks Unfinished
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # NS496
- Zoro # G3721518
- UPC # 715347112438
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Overall Depth | 3 in |
Overall Height | 2 in |
Overall Width | 3 in |
Height | 2" |
Width | 3" |
Depth | 3" |
Details
Item | Footplate |
Color | Aluminum |
Material | Aluminum |
Finish - Shelving and Racks | Unfinished |
For Use With | Custom Shelving Units |
Finish | Unfinished |
Assembly | To Floors |
Compatible Product Type | Custom Shelving Units |
Compatible Manufacturer Model Number | 12P, 34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P |
Description
Footplate, Overall Depth 3 in, Overall Height 2 in, Overall Width 3 in, Aluminum, Unfinished, Aluminum, Compatible Manufacturer Model Number 12P, 34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, Compatible Product Type Custom Shelving Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 5 to 36 compartments, Plastic, 10 in H x 7 in W (135402)
- TENNSCO Tie Plate, D x 3"W x 2-3/4"H, Carbon Steel (TP-1)
- AZAR DISPLAYS Clear Acrylic 22"W x 9"H 1/2" Thick Riser w/ Bumpers (515379)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 14"D x 14"H (BKTM02X14X14HAPBL)
- SUGATSUNE Load Rated Angle Bracket (4CRU2)
- STARTECH.COM 6U 12" Wall Mounting Bracket, WALLMOUNT6 (WALLMOUNT6)
- KNAPE & VOGT Bracket Shelf Dbl Stl 11In Wht (BK-0103-11)
- HARDWARE RESOURCES Antique Copper 1/4" Pin Angled Shelf Support with 3/4" Arm and Brown Plastic Sleeve (1611AC)
- ZORO SELECT Shelf Bracket, Steel, 11-1/2 in. L (33TZ42)
- KNAPE & VOGT Bracket 182 Series Blk 14.5In (182 BLK 14.5)
- New Age Shelf Brackets