Shop All Workstands
New Age
Fixed Work Table, Aluminum, 24" W, 15" D
Mfr # 21524ES24P
Zoro # G7129525
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 400 lb
- Depth 15 in
- Workbench/Table Frame Material Aluminum
- Workbench/Table Surface Material Aluminum
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 21524ES24P
- Zoro # G7129525
- UPC # 715347219588
- Country of Origin United States
- Category Workstands
Dimensions
Width | 24 in |
Depth | 15 in |
Height | 24 in |
Overall WxD | 24 in x 15 in |
Overall Fixed Height | 24 in |
Overall Height Range | 24 in |
Overall Width | 24 in |
Overall Depth | 15 in |
Work Surface Width | 24 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 15 in |
Description
Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 15 in, Overall Fixed Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (QUS224BR)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, GN (16032A-GN)
- ZORO SELECT Open Head Transport Drum, Steel, 20 gal, Unlined, Black (CQ2006)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2HDV-HG)
- NEW AGE Fixed Work Table, Aluminum, 48" W, 15" D (21548ES36P)
- PROTOCOL Miter Saw WorkStation, 40-35/64 in. H (67105-G)
- VESTIL Steel Adjustable Work-Mate Stand, 24" x 96" (AHW-L-2496)
- DAYTON Mobile Fixed Work Table, Steel, 54"W, 30"D (1DE92)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1936)
- ASTRO PNEUMATIC $WORK STAND 500LB CAPACITY (AO557003)
- PROTOCOL Miter Saw WorkStation, 35-3/64 in. H (67106-G)
- New Age Workstands