Shop All Equipment Stands
New Age
Fixed Work Table, Aluminum, 20" W, 20" D
Mfr # 22042ES24P
Zoro # G6672845
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 42 in
- Height 24 in
- Workbench/Table Leg Type Straight
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 22042ES24P
- Zoro # G6672845
- UPC # 715347219823
- Country of Origin United States
- Category Equipment Stands
Dimensions
Width | 42 in |
Height | 24 in |
Depth | 20 in |
Work Surface Depth | 20 in |
Overall Depth | 20 in |
Overall Width | 42 in |
Overall Height | 24 in |
Height Adjustability | Fixed Height |
Work Surface Width | 42 in |
Overall Fixed Height | 24 in |
Overall WxD | 42 in x 20 in |
Overall Height Range | 24 in |
Description
Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 20 in, Overall Fixed Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSWEET GROWER Sunsweet # 10 Can Pitted Prune In Water, PK6 (80276317100)
- DEXTER RUSSELL Pizza Blade Only 5 In (18020)
- WHIRLPOOL Dryer Thermal Fuse (WP3392519)
- DEAN Filter Sheets 100Pk For - Part# 8030139 Pk (8030139)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21824ES24P)
- NEW AGE Equipment Stand, Mobile, 15x30x36 (21530ES36PC)
- BK RESOURCES Stainless Steel Machine Stand with Stainless Steel Undershelf 24X24 (MST-2424SS)
- BK RESOURCES Stainless Steel Machine Stand with Stainless Steel Undershelf 36X30 (MST-3630SS)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 24X30 (EETS-2430)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 72X30 (EETS-7230)
- BK RESOURCES 60" Adjustable Plate Shelf For Equipment Stand (EQ-PS60)
- New Age Equipment Stands